Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Humidity-On-A-Card™ Humidity Monitor
SCI_ED

Catalog No. S04826 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in. (10.2 x 10.2 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S04826 4 x 4 in. (10.2 x 10.2 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04826

missing translation for 'validMainframeMsg'

Records current humidity and maximum humidity attained using color-change reactions.

  • For use with bottles, chemicals, plastic bags, electronics, desiccators and storage containers
  • Monitors humidity levels in hard-to-reach or out-of-the-way areas over extended time periods
  • Current humidity scale ranges from 0 to 100% RH in 10% increments
  • Color changes from blue to lavender in increments of 10% RH
  • Reversible indicator changes color as the humidity increases and decreases
  • Maximum humidity scale uses non reversible color reaction to record the highest humidity level to which card has been exposed (over 24-hour period)
  • Accuracy is ±5% RH at 75°F (24°C)
  • Individually sealed and used for shipments
  • Each card is individually sealed in a clear moisture-barrier bag with a Humidity Sponge™ desiccant to keep the card dry and to provide for an extended shelf life

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Type Humidity Monitor
Dimensions (L x W) 4 x 4 in. (10.2 x 10.2 cm)
Length (English) 4 in.
Length (Metric) 10.2 cm
Width (English) 4 in.
Width (Metric) 10.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.