Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Humidity/Temperature Meter/Recorder

Catalog No. 1166120 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +60°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
11-661-20 -20°C to +60°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-661-20
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

9V alkaline battery and carrying case

Ideal for monitoring conditions in chambers, cleanrooms, food processing facilities, scientific laboratories, and other humidity-sensitive areas

Rugged handheld unit is completely portable. Fisher Scientific™ Traceable™ Humidity/Temperature Meter/Recorder is ideal for monitoring conditions in chambers, cleanrooms, food processing facilities, scientific laboratories, and other humidity-sensitive areas.

  • Digital readout permits instant readings of relative humidity and temperature in (user-settable) °F or °C
  • Output jack provides a 1mV signal per 1% RH or 1° that can be used with a chart recorder, strip recorder, or computer that accepts mV signals
  • Precision thin-film capacitance sensor updates the LCD display 2.5 times a second
  • Four-digit (0.5 in.H) display can be read from 10 ft. (3m)
  • DATA HOLD switch freezes the display to capture a reading
  • Humidity range is 10 to 95% RH (accuracy ±2.5% RH midrange, 5% RH elsewhere)
  • Temperature readings range from -20° to +60°C (-4° to +140°F) with accuracy of ±1°C
  • Humidity resolution is 0.1%; temperature is 0.1°
  • Measures 1L x 2.5W x 10.5 in.H (2.5 x 6.4 x 26.7cm)
  • Weighs 7 oz. (198g)
  • Battery operated, replaceable 9V battery powers the unit for one year of intermittent use or 100 hours of continuous readings
  • Supplied with 9V alkaline battery and carrying case

Compliance

An ISO 17025 individually serial-numbered Traceable™ certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST)

Specifications

Type Humidity/Temperature Meter/Recorder
Humidity Range 10 to 95%
Resolution 0.001
Accuracy ±2.5 to ±5%
Temperature Range (Metric) -20°C to +60°C
Temperature Accuracy ±1°C
Display Type LCD
Memory Memory captures 99 data points
Sensors Precision thin film
Temperature Range (English) -4°F to +140°F
Temperature Resolution 0.1°F
Dimensions (L x W x H) 2.5 x 1 x 10.5 in. (6.35 x 2.54 x 26.7 cm)
Length (English) 2.5 in.
Length (Metric) 6.35 cm
Width (English) 1 in.
Width (Metric) 2.54 cm
Height (English) 10.5 in.
Height (Metric) 26.7 cm
Weight (English) 7 oz.
Weight (Metric) 0.198 kg
For Use With (Application) Ideal for monitoring conditions in chambers, cleanrooms, food processing facilities, scientific laboratories and other humidity-sensitive areas
Includes 9V alkaline battery and carrying case
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.