Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Hygrometer/Thermometer/Barometer/Dew Point Pen

Catalog No. 15078198 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15-078-198 0°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-078-198

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Barometer measures pressure in three different units.

Displays several units of measure: inches of mercury (in Hg) from 0.29 to 32.48 with a resolution of 0.01, millibars (hPa) from 10.0 to 1100 with a resolution of 0.1 and 1hPa, and millimeters of mercury (mmHg) from 7.5 to 825.0 with a resolution of 0.1 mmHg.
  • Lightweight; Compact design features an electronic capacitance
  • Tough ABS plastic housing (1.50 x 8 x 1.50 in.)
  • Water-resistant; O-ring sealing; High contrast 0.375 in. high LCD digits
  • Membrane keypads provide longer durability
  • HOLD button freezes the reading on the display
  • At the press of a button, unit recalls minimum/maximum readings

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 8 x 1.5 in. (20.3 x 3.81 cm)
Display Dimensions 0.375 in. H
Includes Traceable certificate, four AAA batteries
Length (Metric) 203 mm
Material ABS Plastic
Resolution 0.1°C
Weight (English) 5 oz.
Weight (Metric) 141.74 g
Width (English) 1.5 in.
Length (English) 8 in.
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 32°F
Min. Temperature (Metric) 0°C
Temperature Range (English) 32°F to 122°F
Temperature Range (Metric) 0°C to 50°C
Battery Type AAA
Accuracy ±1°C
Display Digital LCD
Width (Metric) 3.81 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.