Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Kangaroo™ Thermometer
SCI_ED

Catalog No. s94109 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +300°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S94109 -50°C to +300°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S94109
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

42 in. (105cm) probe cable stored in reel-compartment pouch, Built-in stand with bench footprint of 4.5 sq. in. (11.4cm), Silver-oxide battery with one year continuous use life

Kangaroo pouch stores probe cable. Fisherbrand Traceable Kangaroo Thermometer is a portable thermometer equipped with a stainless-steel probe suitable for use in acids, bases and solvents.

  • Intuitive, 'never read the directions' operation reduces human error
  • Automatically captures and recalls minimum and maximum temperature readings over any time period
  • High/low alarm is programmable in 1° increments
  • Alarm sounds every minute until temperature returns to nonalarm conditions
  • Hold button freezes display to record reading
  • 0.75 in. digits (19mm) are readable from 20 ft. (9.6m)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.14 in.
Dimensions (L x W x H) 4.75 x 2.5 x 0.5 in. (12 x 6.3 x 1.3 cm)
Height (English) 0.5 in.
Height (Metric) 1.3 cm
Includes 42 in. (105cm) probe cable stored in reel-compartment pouch, Built-in stand with bench footprint of 4.5 sq. in. (11.4cm), Silver-oxide battery with one year continuous use life
Length (English) Probe 7.5 in.
Length (Metric) 120 mm
Length (Metric) Probe 18 cm
Material Plastic
Resolution 0.1°C
Weight (English) 2.75 oz.
Weight (Metric) 77.9 g
Width (English) 2.5 in.
Product Type Digital Thermometer
Length (English) 4.75 in.
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +572°F
Temperature Range (Metric) -50°C to +300°C
Calibrated Yes
Accuracy ±1°C
Display Digital
Width (Metric) 6.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.