Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Kangaroo™ Thermometer

Catalog No. 1464979 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +300°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
14-649-79 -50°C to +300°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-649-79
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Silver Oxide battery (runs continuously for one year), Stainless Steel probe

Ideal carry-around portable thermometer fits in shirt pocket

Carries its 42 in. probe cable in a reel-compartment pouch located in back of unit. Fisher Scientific™ Traceable™ Kangaroo Thermometer is an ideal carry-around portable thermometer which fits in shirt pocket, or the built-in stand with a bench foot print of only 4.5 sq.in..

  • Intuitive operation allows every user to record identical results
  • Unit automatically captures and recalls minimum and maximum temperature readings over any time period
  • High and low alarm may be programmed in 1° increments
  • Alarm sounds every minute until temperature returns to non-alarm condition
  • Hold button freezes display to record a current reading
  • Stainless-steel probe for use in acids, bases, and solvents

Specifications

  • Resolution: 0.1° (between -19.9 and +199.9), otherwise 1°
  • Accuracy: ±1°C (between -30 and +250°C), otherwise ±2°C
  • Probe diameter: 0.14 in.; length, 7.5 in.
  • Large inch digits are readable from 20 ft.
  • Compact size is 4.75L x 2.5W x 0.5 in.H (12 x 6.4 x 1.3cm)
  • Weight: 2.75 oz. (77.96g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.14 in.
Dimensions (L x W x H) 4.75 x 2.5 x 0.5 in. (12 x 6.3 x 1.3 cm)
Height (English) 0.5 in.
Height (Metric) 1.3 cm
Includes Silver Oxide battery (runs continuously for one year), Stainless Steel probe
Length (English) Probe 7.5 in.
Length (Metric) 120 mm
Length (Metric) Probe 18 cm
Material Plastic
Resolution 0.1°C
Weight (English) 2.75 oz.
Weight (Metric) 77.9 g
Width (English) 2.5 in.
Product Type Digital Thermometer
Length (English) 4.75 in.
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +300°C
Calibrated Yes
Accuracy ±1°C
Display Digital
Width (Metric) 6.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.