Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Manometer Pressure/Vacuum Gauges

Catalog No. 15078193 Shop All Fisherbrand Products
Change view
Click to view available options
Pressure Range:
-100 to 100 psi
-15 to 15 psi
-30 to 30 psi
-5 to 5 psi
Product Type:
Non-Printing Model
Printing Model
Weight (Metric):
0.14 kg
0.34 kg
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pressure Range Product Type Weight (Metric)
15-078-193 -100 to 100 psi Printing Model 0.34 kg
06-664-19 -15 to 15 psi Non-Printing Model 0.14 kg
06-664-18 -5 to 5 psi Non-Printing Model 0.14 kg
06-664-21 -30 to 30 psi Non-Printing Model 0.14 kg
06-664-22 -100 to 100 psi Non-Printing Model 0.14 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 15-078-193
This item is not returnable. View return policy

Includes

Nonprinting model includes tubing, 9V battery, ABS plastic carrying case and RS-232 port; Printing model includes hose/tubing, “AA” batteries, ABS plastic carrying case, computer output, 79 in. computer cable with software CD and paper roll.

Portable units measure and display differential pressure/vacuum in 11 different units (psi, mbar etc)

Portable units measure and display differential pressure/vacuum in 11 different units (psi, mbar etc)

  • Portable unit measures and displays differential pressure/vacuum in: psi, mbar, bar, cm/H2O, inch/H2O, feet/H2O, mm/Hg, inch/Hg, kg/ cm2, oz./inch2 and kPa
  • Response time: 0.5 sec.
  • Accuracy: ±0.3% of full-scale between 0 and 50°C
  • Readings are shown on backlit display with 0.625 in.H (1.6 cm) digits visible from 6 ft. Feature DATA HOLD button to freeze display and capture readings
  • Memory key recalls highest and lowest readings
  • Differential feature calculates the difference between two readings
  • Zeroing is achieved at the touch of a button
  • Display times up to 99 hours, 59 minutes, 59 seconds which allows the user to record when maximum or minimum pressure is achieved

Printing Model

  • Captures and stores up to 99 readings at the press of a button
  • Datalogging permits capturing and storing up to 12,000 readings at intervals as short as 1 second or as long as 2 hours; prints sample number, current reading, date and time
  • Manual memories and datalogger memories print without the need for a computer
  • Computer output allows manual memories, datalogger memories and current programmable capturing to be streamed to a PC computer

Order Info

Dimensions: 7.125L x 2.75W x 1.125 in. H (18.1 x 7.0 x 2.9cm). Accepts tubing from 0.062 to 0.187 in. I.D. Nonprinting Model: 5 oz.; Printing Model: 12 oz.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Pressure Range -100 to 100 psi
Product Type Printing Model
Weight (Metric) 0.34 kg
Height (Metric) 2.9 cm
Operating Temperature (English) 32°F to 122°F
Length (Metric) 18.1 cm
Width (Metric) 7 cm
Dimensions (L x W x H) 8 x 2.75 x 1.75 in. (20.32 x 7 x 4.45 cm)
Operating Temperature (Metric) 0°C to 50°C
Display Type LCD
Accuracy ±0.3%
Includes Hose/tubing, AA batteries, ABS Plastic carrying case, computer output, Paper roll
Height (English) 1.12 in.
For Use With (Application) Portable units measure and display differential pressure/vacuum in 11 different units (psi, mbar etc)
Length (English) 7.12 in.
Certifications/Compliance ISO 17025, A2LA, NIST
Response Time 0.5 sec.
Width (English) 2.75 in.
Weight (English) 12 oz.
Time Range 99 Hours 59 min. 59 sec.
Material ABS Plastic
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.