Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Memory-Card Humidity/Temperature/Dew Point
SCI_ED

Catalog No. S04568 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S04568 0°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S04568
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Min/max memories and high/low alarms, plus integrated datalogger. Traceable™ Memory-Card Humidity/Temperature/Dew Point meter captures 5.9 million readings with removable 256 MB SD card. Monitors cabinets, incubators, cleanrooms, storerooms, labs, hoods and critical areas.

Thermometer

  • Covers 32° to 122.0°F (0° to 50.0°C)
  • Min/max displays highest/lowest readings for any time period
  • Alarm sets in 0.1 increments
  • Alarm beeps and flashes a bright red LED when temperature, humidity or dew point rise above or fall below user set trip points
  • Four-line display with 0.7 in. digits

Datalogger

  • Records readings from once a minute to up to once every 720 minutes on a standard SD memory card
  • Captures equivalent of minute-by-minute readings over 10 years
  • Supplied memory card reader plugs into any USB computer port for an instant report, with no software to install
  • Text report includes date/time-of-day and all sensors readings on a single line
  • Report may be sent to any spreadsheet or database

Specifications

  • Sampling Rate: Once per minute up to once per 720 minutes (user-configurable)
  • Memory: 256 MB memory card, but up to 4 GB card can be accommodated
  • Functions: min/max memory, high/low alarm and data capture
  • Temperature Range: 0° to 50.0°C (32° to 122°F) with 0.1°C resolution
  • Temperature Accuracy: ±1°C
  • Humidity Range: 0.0 to 90.0%
  • Humidity Resolution: 0.1%
  • Humidity Accuracy: ±5% RH at 25°C (77°F) between 20 to 85% RH; ±7% RH elsewhere
  • Dew Point Range: -20.0° to +50.0°C (-4° to +122°F)with 0.1° resolution
  • Size L x W x H: 3.5 x 4.25 x 1.25 in. (8.9 x 10.8 x 3.2cm)
  • Weight: 7 oz. (200g)

Order Info

Operates on supplied batteries or supplied adapter. Batteries last one year with no data capture and one month with sampling rate of one per minute. If adapter receives no current, battery provides automatic backup.

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 3.5 x 4.25 x 1.25 in. (8.9 x 10.8 x 3.17 cm)
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Humidity Range 0.0 to 90.0%
Includes Batteries, Adapter, 256 MB SD Memory Card, USB Memory Card Reader, Magnetic Mounting Strips, Velcro™, Wall Mount, Bench Stand, Traceable Certificate, High-Impact, Chemical-Resistant, ABS Plastic Case
Length (Metric) 89 mm
Material ABS Plastic
Resolution 0.1°C
Weight (English) 7 oz.
Weight (Metric) 200 g
Width (English) 4.25 in.
Product Type Thermometer
Length (English) 3.5 in.
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 32°F
Min. Temperature (Metric) 0°C
Temperature Range (English) 32°F to 122°F
Temperature Range (Metric) 0°C to 50°C
Calibrated Yes
For Use With (Equipment) Cabinets, incubators, clean rooms, store rooms, labs, hoods and critical areas
Accuracy ±1°C
Display Digital LCD
Width (Metric) 10.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.