Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ One-Hour Digital Stopwatch

Catalog No. 22231837 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
59 min. 59 sec. 99 hundredths/sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
22-231837 59 min. 59 sec. 99 hundredths/sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-231837
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Two-year battery, lanyard, and instructions

Times to 59 minutes, 59 seconds, 99 hundredths. Fisherbrand Traceable One-Hour Digital Stopwatch acts like a chronograph and displays time of day to the second, AM/PM, and the date. With single-action, time in/time out, cumulative split and continuous timing.

  • Resolution: 1/100 of a second
  • Accuracy: 0.01%
  • Display: Single-line LCD, 0.25 in. (0.6cm)

Order Info

Dimensions: 2.25L x 2.25H x 0.33 in. L (5.7 x 5.7 x 0.8cm). Net weight: 1 oz. (28g).

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Digital Stopwatch
Time Range 59 min. 59 sec. 99 hundredths/sec.
Alarms Audible
Accuracy 0.0001
Resolution 0.01 sec.
Display LCD
Dimensions (L x W x H) 2.25 x 0.33 x 2.25 in. (5.7 x 0.8 x 5.7 cm)
Length (English) 2.25 in.
Length (Metric) 5.7 cm
Width (English) 0.33 in.
Width (Metric) 0.8 cm
Height (English) 2.25 in.
Height (English) Display 0.25 in.
Height (Metric) 5.7 cm
Height (Metric) Display 0.6 cm
Weight (English) 1 oz.
Weight (Metric) 28 g
Includes Two Year battery, lanyard and instructions
For Use With (Application) Unit displays time of day to the second, AM/PM and the date
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.