Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Platinum Freezer Thermometer
SCI_ED

Catalog No. S97612 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-99.9°C to +199.9°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S97612 -99.9°C to +199.9°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S97612
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Adjustable probe holder, Velcro™ fasteners, Magnetic strips, Probe, High-impact, chemical-resistant ABS case, 9V alkaline battery

Accurately monitors temperatures in freezers, water baths, heating blocks, incubators and refrigerators.

  • Ultra-thin micro-cable permits freezer doors to close on it without affecting the seal
  • Fast-response, 100.0Ohm platinum probe is suitable for use with liquids, air/gas and frozen material

Specifications:

  • Range: -99.9° to +199.9°C
  • Accuracy: ±2°C
  • Resolution: 0.1°
  • Thermometer size: 2.75 x 4.25 x 0.75 in. (6.9 x 10.8 x 1.9cm)
  • Weight: 4.25 oz. (0.12kg)
  • Probe length: 3 in. (7.6cm), dia. 0.16 in. (41mm)
  • Overall stem length: 5 in. (12.7cm)
  • Cable length: 9.66 ft. (2.9m)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.16 in.
Dimensions (L x W x H) 4.25 x 2.75 x 0.75 in. (10.8 x 7.6 x 1.9 cm)
For Use With (Application) Monitoring temperature in freezers, water baths, heating blocks, incubators and refrigerators
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Includes Adjustable probe holder, Velcro™ fasteners, Magnetic strips, Probe, High-impact, chemical-resistant ABS case, 9V alkaline battery
Length (English) Cable 115.9 in.
Length (English) Probe 5 in.
Length (Metric) 108 mm
Length (Metric) Cable 294.43 cm
Length (Metric) Probe 12.7 cm
Material ABS Plastic
Resolution 0.1°C
Weight (English) 4.25 oz.
Weight (Metric) 120 g
Width (English) 2.75 in.
Product Type Digital Thermometer
Length (English) 4.25 in.
Max. Temperature (Metric) 200°C
Min. Temperature (Metric) -100°C
Temperature Range (Metric) -99.9°C to +199.9°C
Calibrated Yes
Accuracy ±2°C
Display Digital
Width (Metric) 7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.