Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Pocket-Size K Thermometer

Catalog No. p-3170695 Shop All Fisherbrand Products
Change view
Click to view available options
Scale:
Celsius
Fahrenheit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Scale
14-649-80 Fahrenheit
14-649-81 Celsius
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-649-80
Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Includes

Type-K probe with beaded sensor, 4 ft. cable, Leatherette case and 9V battery

Shockproof, Traceable™ Pocket-Size K Thermometer is ideal for lab, plant, and field use.

  • New microchip design for ultralow cost
  • Battery provides 150 to 200 hours continuous use
  • Range: -50 to +750°C or -58 to +1382°F
  • Resolution of 1°
  • Accuracy: ±(2°F + 0.75%) between 32 to 932°F, and ±(2°F + 1%) between 933 to 1382°F
  • Below 32°F accuracies are –4 ± 8°F, –40°F ± 8°F, and –58°F ± 10°F
  • Dimensions (L x W x H): 4.25 x 2.75 x 0.87 in. (10.8 x 7 x 2.2 cm)
  • Weight: 4 oz. (113.4 g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
For Use With (Application) Lab, plant and field use
Height (English) 0.87 in.
Height (Metric) 2.2 cm
Includes Type-K probe with beaded sensor, 4 ft. cable, Leatherette case and 9 V battery
Length (English) Cable 48 in.
Length (Metric) 108 mm
Length (Metric) Cable 121.92 cm
Material ABS Plastic
Probe Type Type K Thermocouple
Resolution 1°C
Weight (English) 4 oz.
Weight (Metric) 113 g
Width (English) 2.75 in.
Product Type Pocket-Size K Thermometer°F
Length (English) 4.25 in.
Max. Temperature (English) 1382°F
Max. Temperature (Metric) 750°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +1382°F
Calibrated Yes
Battery Type 9 V
Accuracy ±2°F + 0.75% (32°F to 932°F), ±2°F + 1% (933°F to 1382°F)
Display Digital LCD
Width (Metric) 7 cm
Scale Fahrenheit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.