Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Portable Dissolved Oxygen Meter Pens

Catalog No. 15078199 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Application):
DO
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
15-078-199 DO
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-078-199

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Two spare probe heads with membranes, electrolyte solution, nylon carry case, four AAA batteries

Compact, rugged design with large, easy-to-read digits. Fisherbrand Traceable Portable Dissolved Oxygen Meter Pen has a water-resistant design with O-ring seal and membrane keypad which assures a long life in severe lab or harsh plant environments.

  • Water-resistant, tough ABS plastic housing with O-ring seal and membrane keypad
  • Hold button freezes the reading on the display
  • High contrast 0.375 in. high LCD digits
  • Simultaneously displays oxygen concentration and temperature
  • Unit recalls minimum/maximum readings
  • Designed for intuitive, easy operation by everyone
  • Dimensions: 1.5 x 8 x 1.5 in.
  • Weight: 5 oz.
Dissolved Oxygen Measurement
  • Range: 0.0 to 20.0mg/L
  • Resolution: 0.1mg/L
  • Accuracy: ±0.4mg.L
Dissolved Oxygen measurement % air saturation
  • Range: 0.0 to 100% air saturation
  • Resolution: 0.1%
  • Accuracy: ±0.7% mg/L
Temperature Measurement
  • Range: 32.0 to 122°F (0.0 to 50°C)
  • Resolution: 0.1°
  • Accuracy: ±1.5°F (0.8°C)
  • Automatic Temperature Compensation: 0.0 to 50.0°C

Certifications

NIST Traceable certificate

Specifications

Includes Two spare probe heads with membranes, electrolyte solution, Nylon carry case and Four AAA batteries
For Use With (Application) DO
Temperature (Metric) Range 0°C to 50°C
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.8°C
Display Type LCD
Certifications/Compliance NIST
Weight (Metric) 0.14 kg
Weight (English) 5 oz.
Range (RDO) 0 mg/L to 20 mg/L
Range (DO) 0 to 20mg/L
Resolution (DO) 0.1mg/L
Detection Range Multiple
Saturation Range 0 to 100% Air Saturation
Saturation Resolution 0.1%
Temperature (English) Range 32°F to 122°F
Battery Type AAA
Accuracy (DO) ±0.4mg/L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.