Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Radio Atomic Clock for the Workstation

Catalog No. 15077954 Shop All Fisherbrand Products
Change view
Click to view available options
Display:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
15-077-954 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-077-954

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

One AA battery

Fisherbrand Traceable Radio Atomic Clock receives a radio signal directly from the National Institute of Standards and Technology (NIST™) atomic clock in Boulder, CO. Ideal for recording the receiving of samples, noting the exact time an event occurred, supporting documentation, providing a standard for a location's other clocks, maintaining ISO 9000 certification, and other situations that require the exact time.

  • Temperature range is from 32° to 158°F and 0° to 50°C Accurate to 0.0001 of a second at all times Resolution, 0.1°; Accuracy, ±1°C LCD digits, 0.5 in. high, are readable from over 10 ft. (3m)
  • Backlighting permits viewing in total darkness Battery operated, runs continuously for one year
  • Radio signal automatically adjusts for AM/PM, 24-hour time, day/date, daylight saving time, leap year, and leap seconds

Order Info

Dimensions: 2.5L x 3W x 1.5 in. H (6.4 x 7.6 x 3.8cm). Net weight: 4 oz. (113g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST.

Specifications

Product Type Atomic Digital Clock
Accuracy 0.0001 sec.
Resolution 1 sec.
Display LCD
Temperature Range (English) 32° to 158°F
Temperature Range (Metric) 0°C to 50°C
Temperature Accuracy ±1°C
Temperature Resolution 0.1°
Dimensions (L x W x H) 2.5 x 3 x 1.5 in. (6.4 x 7.6 x 3.8 cm)
Length (English) 2.5 in.
Length (Metric) 6.4 cm
Width (English) 3 in.
Width (Metric) 7.6 cm
Height (English) 1.5 in.
Height (Metric) 3.8 cm
Weight (English) 4 oz.
Weight (Metric) 0.2 kg
Includes One AA battery
For Use With (Application) Ideal for recording the receiving of samples, noting the exact time an event occurred, supporting documentation, providing a standard for a location's other clocks
Quantity Each
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.