Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Radio Atomic Clock

Catalog No. 150766 Shop All Fisherbrand Products
Change view
Click to view available options
Display:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
15-076-6 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-076-6
This item is not returnable. View return policy

Includes

Two AAA batteries that power the unit for one year

Ideal for recording the receipt of samples, noting exact event times, supporting lab documentation, maintaining ISO 9000 certification, and providing a standard for other lab clocks. Fisherbrand Traceable Radio Atomic Clock sets time using a signal received directly from the National Institute of Standards and Technology (NIST™) atomic clock in Boulder, CO (which is accurate to one hundred billionth of a second).

  • Accurate to 1/10,000 of a second at all times
  • Automatically adjusts for daylight saving time, leap year, and leap seconds
  • Displays signal-reception strength indicator and U.S. map (showing user-selected time zone)
  • Battery operation eliminates electrical outage concerns
  • Settable alarm is ideal for noisy areas
  • Displays time of day to the second, AM/PM, month, date, and day of the week
  • LCD digits (0.5 in. high) are readable from over 10 ft. (3m)
  • Humidity range: 20% to 80% RH
  • Humidity resolution: 1% RH
  • humidity accuracy: ±3% mid-range

Order Info

Dimensions: 1.5W x 3.4L x 4 in. H (3.8 x 8.6 x 10.2cm). Net weight: 6 oz. (168g).

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Atomic Digital Clock
Alarms Audible
Accuracy 0.0001 sec.
Display LCD
Temperature Range (English) 32°F to 158°F
Temperature Range (Metric) 0°C to 70°C
Temperature Accuracy ±1°C
Temperature Resolution 0.1°C
Dimensions (L x W x H) 3.4 x 1.5 x 4 in. (8.6 x 3.8 x 10.2 cm)
Length (English) 3.4 in.
Length (Metric) 8.6 cm
Width (English) 1.5 in.
Width (Metric) 3.8 cm
Height (English) 4 in.
Height (Metric) 10.2 cm
Weight (English) 6 oz.
Weight (Metric) 0.17 kg
Includes Two AAA batteries that power the unit for one Year
For Use With (Application) Ideal for recording the receipt of samples, noting exact event times, supporting lab documentation
Quantity Each
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.