Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ RTD Platinum Freezer Thermometer

Catalog No. 15077961 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-99.9°C to +199.9°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15-077-961 -99.9°C to +199.9°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-077-961
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Adjustable probe holder, probe carrying case, 9V battery, Velcro, and magnetic strips for mounting of thermometer and probe.

Accurately monitors temperatures in freezers, water baths, heating blocks, incubators, and refrigerators

Fisher Scientific™ Traceable™ RTD Platinum Freezer Thermometer accurately monitors temperatures in freezers, water baths, heating blocks, incubators, and refrigerators.

  • 10 ft., ultra-thin, ribbon micro-cable permits freezer doors to close on it without affecting the seal
  • Fast-response, 100ohm platinum probe is triple purpose for use with liquids, air/gas, and frozen material
  • RTD platinum probe measures 0.12 dia. x 5 in.
  • Resolution, 0.1°; accuracy, ±2°C
  • High-impact, chemical-resistant ABS case is 2.75 x 4.25 x 0.75 in. (7 x 10.8 x 1.9cm)
  • Weight: 4.25 oz.
Note: Do not expose the display to temperatures below -10°C or above 45°C as this may damage the display. The probe and cable may be exposed to temperatures as low as -100°C; however, the probe cable may become brittle after prolonged exposure to temperatures below -50°C.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.16 in.
Dimensions (L x W x H) 4.25 x 2.75 x 0.75 in. (10.8 x 7.6 x 1.9 cm)
For Use With (Application) Monitoring temperature in freezers, water baths, heating blocks, incubators and refrigerators
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Includes Adjustable probe holder, probe carrying case, 9V battery, Velcro, and magnetic strips for mounting of thermometer and probe.
Length (English) Cable 115.9 in.
Length (English) Probe 5 in.
Length (Metric) 108 mm
Length (Metric) Cable 294.43 cm
Length (Metric) Probe 12.7 cm
Material ABS Plastic
Resolution 0.1°C
Weight (English) 4.25 oz.
Weight (Metric) 120 g
Width (English) 2.75 in.
Product Type Digital Thermometer
Length (English) 4.25 in.
Max. Temperature (English) 391.82°F
Max. Temperature (Metric) 200°C
Min. Temperature (English) -147.82°F
Min. Temperature (Metric) -100°C
Temperature Range (Metric) -99.9°C to +199.9°C
Calibrated Yes
For Use With (Equipment) Monitoring Temperature in Freezer
Accuracy ±2°C
Display Digital
Width (Metric) 7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.