Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ SpatulaBalance™
SCI_ED

Catalog No. S95267 Shop All Fisherbrand Products
Change view
Click to view available options
Automation Interface:
Soft touch keys
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Automation Interface
S95267 Soft touch keys
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95267
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Unique Traceable™ SpatulaBalance™ scoops material and instantly weighs it.

Transfers and weighs crystals, granulated material, solids, liquids, precipitates, chemicals, and expensive matter.
  • Balance with digital display is located in the easy-grip handle
  • Three-position, soft-touch keys in the handle tare, hold the display and change grams/ounces
  • LCD indicates low battery
  • Large scoop minimizes spilling
  • Chemical- and corrosion-resistant ABS plastic transfers materials without sticking
  • Scoop holds 32 mL/1.1 fl. oz and scoop volume is 32 cm3/1.95 cu. in.; detaches from balance for dishwasher-safe cleaning
  • Markings on scoop graduated from 5 to 30 mL
  • Weighing range: 0.0 to 10.580 oz. (0.0 to 300.0g ) Readability: 0.005 oz. (0.1 g )
  • Level position repeatability: 0.1 g
  • Tare range: 0 to 450 g
  • Linearity: ±0.2 g
  • Dimensions: 9 x 2 x 1 in. (22.9 x 5.1 x 2.5 cm)
  • Weight: 3 oz. (85 g)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Automation Interface Soft touch keys
Battery Type AAA
Certifications/Compliance ISO 17025, A2LA, NIST
Capacity 300 g
Display Type LCD
Readability 0.1 g
Includes Two AAA Batteries
Linearity ±0.2 g
Material ABS Plastic
Model 3475
Repeatability 0.1 g
Type Spatula Balance
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 2 in.
Width (Metric) 5.1 cm
Height (English) 1 in.
Height (Metric) 2.5 cm
Weight (English) 0.17 lb.
Weight (Metric) 0.08 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.