Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Stick-It Mini-Clock

Catalog No. 15078188 Shop All Fisherbrand Products
Change view
Click to view available options
Display:
Analog
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
15-078-188 Analog
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-078-188

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Traceable™ Stick-It Mini-Clock is ideal for individual work areas with easily read bright hands and white sweeping second hand.

  • Precise quartz-crystal accuracy is 0.013%
  • O-ring sealed metal case is water-resistant/dustproof
  • Flat bottom permits standing on shelf, desk, or bench

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO™ 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Mini Clock
Accuracy 0.013%
Resolution 1 sec.
Display Analog
Material Rugged Metal
Depth (English) 0.3 in.
Depth (Metric) 0.76 cm
Diameter (English) Outer 1.6 in.
Diameter (Metric) Outer 4.06 cm
Weight (English) 1 oz.
Weight (Metric) 0.028 kg
Includes Velcro™, double backed tape, 2 Years battery and traceable certificates
For Use With (Application) Perfect for individual work areas with easily read bright hands and white sweeping second hand
Quantity 1 Ea.
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.