Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Stick-It™ Mini Clock
SCI_ED

Catalog No. s98186 Shop All Fisherbrand Products
Change view
Click to view available options
Display:
Analog
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
S98186 Analog
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S98186
This item is not returnable. View return policy

Includes

Velcro™ and double-backed tape allow unit to be placed anywhere; Traceable Certificate

Highly visible bright hands and white sweeping second hand.

Ideal for each individual work area.
  • Rugged gleaming metal case with O-ring sealing
  • Water-resistant and dustproof
  • Mini-size; dimensions: 1.6 dia. x 0.3 in.D (40 x 8mm)
  • Flat bottom makes it easy for standing on shelf, desk or bench
  • Accuracy: 0.013%
  • Unit is powered by a two-year battery
  • Weight: 1 oz. (28.3g)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Mini Clock
Accuracy 0.00013
Resolution 1 sec.
Display Analog
Material Rugged Metal
Depth (English) 0.3 in.
Depth (Metric) 0.76 cm
Diameter (English) Outer 1.6 in.
Diameter (Metric) Outer 4.06 cm
Weight (English) 1 oz.
Weight (Metric) 0.028 kg
Includes Velcro™ and double-backed tape allow unit to be placed anywhere; Traceable Certificate
For Use With (Application) Perfect for individual work areas with easily read bright hands and white sweeping second hand
Quantity Each
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.