Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stopwatch/Chronograph
SCI_ED

Catalog No. s63130 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
24 hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
S63130 24 hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S63130

Includes

Two-year always on battery, lanyard, chronograph with time-of-day alarm

Reads times up to 24 hours and displays time-of-day.

Stopwatch
  • Workhorse LCD digital stopwatch
  • Provides single-action, time-out, cumulative-split, and continuous timing
  • Resolution: 0.01 sec.
Chronograph
  • Extra-tough ABS plastic shockproof construction
  • Displays time-of-day in hours, minutes, and seconds, AM/PM, date, and day of the week
  • With time-of-day alarm
  • Ideal for lab and plant use

Specifications

Product Type Stopwatch/Chronograph
Time Range 24 hr.
Resolution 0.01 sec.
Display LCD
Material ABS Plastic
Weight (English) 1.5 oz.
Weight (Metric) 28 g
Includes Two-year always on battery, lanyard, chronograph with time-of-day alarm
For Use With (Application) Stopwatch provides single action, time out, cumulative split and continuous timing; Chronograph provides time-of-day in hours, min. and sec., AM/PM, date and day of the week
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.