Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Stopwatch/Repeat Timer

Catalog No. p-4700023 Shop All Fisherbrand Products
Change view
Click to view available options
Includes:
Lanyard
Lanyard, Battery
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
14-649-8 Lanyard, Battery
02-261-961 Lanyard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-649-8

Includes

Stopwatch/Repeat Timer, lanyard

Ideal for an analysis that must be noted at routine intervals

Ideal for an analysis that must be noted at routine intervals. Fisher Scientific™ Traceable™ Stopwatch/Repeat Timer provides stopwatch functions of single-action, time-in/-out, cumulative-split, interval-split, eight memories, and continuous timing.

Set countdown time from 10 hours to 1/10 of a second. When zero is reached, timer alarms and repeats countdown from the programmed time. Repeat cycle automatically continues until stopped. Display count box shows how many times the cycle has been repeated. LCD screen continually displays time remaining to zero.

  • Universal stopwatch provides repeat function of countdown alarm timing
  • ABS plastic shockproof case
  • Timing range is 10 hours to 1/10 of a second
  • Resolution: 0.01 second
  • Accuracy: 0.001%
  • Size: 6 x 6 x 1.3 cm (2.375 x 2.375 x 0.5 in.)
  • Weight: 1.75 oz.

Order Info

Replacement battery: Cat. No. 02-440-1A

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Product Type Digital Stopwatch/Timer
Time Range 10 hr.
Alarms Audible
Accuracy 1e-05
Resolution 0.01 sec.
Display LCD
Battery Type 2 year Silver Oxide
Dimensions (L x W x H) 2.375 x 2.375 x .5 in.
Weight (English) 1.75 oz.
Weight (Metric) 0.049 kg
Includes Lanyard, Battery
For Use With (Application) Analysis that must be noted at routine intervals
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.