Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Temperature/Humidity Meter

Catalog No. 1166121 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
11-661-21 0°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-661-21

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Simultaneously displays humidity, dew point and temperature

Simultaneously displays humidity, dew point and temperature. Fisher Scientific™ Traceable™ Temperature/Humidity Meter are ideal for use in cleanrooms, food-processing facilities, laboratories, and other humidity-sensitive areas.

  • Serial RS-232 output allows connection to a computer to download datalogger results for constant monitoring
  • Datalogger captures 1000 readings manually or automatically when set between 1 and 3600 second (sold separately)
  • Temperature range, 0° to 50°C (32° to 122°F), with 0.01° resolution, ±1°C accuracy
  • Relative humidity range, 10 to 95% RH, with 0.01% resolution, ±3% accuracy
  • Memory recalls maximum, minimum, and average readings
  • HOLD button freezes display for later reading
  • Large display (1.37 in.H) shows temperature and humidity simultaneously

Order Info

Measures 1.25W x 3L x 7 in. H (3.2 x 7.6 x 17.8cm); weighs 9.5 oz. (269g)

Specifications

Type Thermohygrometer
Humidity Range 10 to 95%
Resolution 0.0001
Accuracy ±3%
Temperature Range (Metric) 0°C to 50°C
Temperature Accuracy ±1°C
Display Type LCD
Material ABS Plastic
Memory Minimum/maximum readings
Temperature Range (English) 32°F to 122°F
Temperature Resolution 0.01°F
Dimensions (L x W x H) 3 x 1.25 x 7 in. (7.6 x 3.2 x 17.8 cm)
Length (English) 3 in.
Length (English) Cable 40 in.
Length (English) Probe 8 in.
Length (Metric) 7.6 cm
Length (Metric) Cable 101.6 cm
Length (Metric) Probe 20.32 cm
Width (English) 1.25 in.
Width (Metric) 3.2 cm
Height (English) 7 in.
Height (Metric) 17.8 cm
Diameter (English) Probe 0.66 in.
Diameter (Metric) Probe 1.67 cm
Weight (English) 9.5 oz.
Weight (Metric) 0.269 kg
For Use With (Application) Ideal for use in cleanrooms, food-processing facilities, laboratories and other humidity-sensitive areas
Includes 0.66 dia. x 8 in. L probe, 40 in. cable and 9V alkaline battery
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.