Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Type K Thermometer
SCI_ED

Catalog No. S98184 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-200°C to +1300°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S98184 -200°C to +1300°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98184
Only null left
Add to Cart
Add to Cart

Provide larger display and wider range with faster response. Traceable™ Type K Thermometer is a fast reading, technically advanced and easy to use thermometer.

  • Wide range: Waterproof model reads from -328° to +2372°F and -200° to +1300°C with a resolution of 0.1° and 1°; Big-Digit model reads from -58° to +2000°F and -50° to +1300°C
  • Switch from °F to °C at the touch of a button
  • Jumbo-size, 0.625 in. (1.5 cm) high digits are readable from 10 ft. away
  • Back-lighting button permits reading in dark areas
  • HOLD button freezes display to capture current reading
  • Battery powers unit for one year of routine use
  • Waterproof to seal out moisture
  • Microprocessor updates the display 2.5 times per second
  • Constructed of shock-resistant ABS plastic
  • Supplied rubber 'boot' for probe connector allows the unit to remain waterproof with thermocouple attached
  • Recall minimum and maximum temperature readings at the touch of a button
  • Meter-only accuracy: ±0.3% of the reading plus 1°C between -50° to +1000°C (-58° to +1832°F), otherwise 0.5% of the reading plus 1°C
  • Unique differential feature shows the difference in temperature from a setpoint
  • Uses all Type K thermocouple probes
  • Size: 3 x 7.25 x 1.25 in. (7.6 x 18.4 x 3.2 cm)
  • Weight: 7 oz. (0.2 kg)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 7.25 x 3 x 1.25 in. (18.4 x 7.6 x 3.17 cm)
For Use With (Application) Fast reading, technically advanced and easy to use
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Includes Carrying case, Traceable Certificate, 9 V battery and fast-response, type K beaded probe with 4 ft. cable
Length (English) Cable 4 ft.
Length (Metric) 184 mm
Length (Metric) Cable 121.92 cm
Material ABS Plastic
Probe Type Type K Thermocouple
Resolution 0.1°C
Weight (English) 8 oz.
Weight (Metric) 220 g
Width (English) 3 in.
Product Type Digital Thermometer
Length (English) 7.25 in.
Max. Temperature (English) 2372°F
Max. Temperature (Metric) 1300°C
Min. Temperature (English) -328°F
Min. Temperature (Metric) -200°C
Temperature Range (English) -328°F to +2372°F
Temperature Range (Metric) -200°C to +1300°C
Calibrated Yes
Battery Type 9 V
Accuracy ±0.3% of the reading plus 1°C between -50°C to +1000°C (-58°F to +1832°F), otherwise 0.5% of the reading plus 1°C
Display Digital
Width (Metric) 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.