Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Waterproof Indoor/Outdoor Clock

Catalog No. 0666451 Shop All Fisherbrand Products
Change view
Click to view available options
Display:
Analog
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
06-664-51 Analog
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-664-51

missing translation for 'validMainframeMsg'

Traceable™ Waterproof Indoor/Outdoor Clock is ideal for washdown areas and harsh environments.

  • Readable from 15 feet
  • O-ring sealed waterproof/dustproof ABS impact-resistant case
  • Bright blue, sweeping second hand with 0.01% quartz-crystal accuracy and modern style clock hands
  • Dial diameter: 5 in. (12.7 cm)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Product Type Waterproof Indoor/Outdoor Clock
Accuracy 0.01%
Resolution 1 sec.
Display Analog
Temperature Range (English) -4°F to +104°F
Temperature Range (Metric) -20°C to +40°C
Diameter (English) Outer 7 in.
Diameter (Metric) Outer 17.8 cm
Weight (English) 12 oz.
Weight (Metric) 0.34 kg
Includes AA battery, wall mount and screw
For Use With (Application) Ideal for washdown areas and harsh environments
Quantity 1 Ea.
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.