Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Waterproof/Steamproof Timer
SCI_ED

Catalog No. s04782 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
99 min. 59 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
S04782 99 min. 59 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S04782
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Single channel timer with three-key operation. Traceable™ Waterproof/Steamproof Timer comes with multiple features such as countdown/up, memory for repetitive timing and stopwatch.

  • Displays large digits for viewing from distance of up to 20 ft.
  • Used in food/beverage labs, wet labs, washdown areas, aquaculture, high humidity environments and field work
  • Timing capacity: 99 minutes, 59 seconds
  • Resolution: 1 second
  • Accuracy: 0.01%

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Water-resistant/Steamproof Timer
Time Range 99 min. 59 sec.
Alarms Audible
Accuracy 0.01%
Resolution 1 sec.
Display Digital
Weight (English) 2.75 oz.
Weight (Metric) 77.96 g
Includes Stand, Removable Suction-cup, Battery
For Use With (Application) Uses in food/beverage labs, wet labs, washdown areas, aquaculture, high humidity environments, field work
Certifications/Compliance NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.