Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Wide-Range Thermometer

Catalog No. 150782 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-212°C to +1200°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15-078-2 -212°C to +1200°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-078-2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Traceable™ Wide-Range Thermometer is Certified Traceable for ISO 9000 and other requirements.

  • Resolution: 0.1°C or °F from -200° to 640°, otherwise 1°; meter accuracy ±1°C
  • Large, 0.5 in. (1.3 cm) high LCD is easy to read
  • Minimum and maximum readings may be recalled instantly
  • Unit features backlit display and timer
  • Uses J, K, T probes; computer output
  • Supplied with stainless-steel Type-K probe with handle
  • Size: 2.75 x 7 x 1.25 in. (6.98 x 17.78 x 3.17 cm)
  • Weight: 7 oz. (198.44 g)
Optional Accessory: AC Adapter (15-079-650) may be purchased separately, to enable continuous use of the instrument.

Order Info

Chemical-resistant, high-impact ABS plastic case measures 3.5 L x 1.25 W x 5.5 in. H (8.9 x 3.2 x 14 cm). Supplied probe is 0.12 dia. x 9 in. L (3.2 mm x 23 cm), with 40 in. L (102 cm) cable; for replacement probe, order 15-078-2B. Also accepts low-cost Type-K Beaded Probe (15-077-45). Accessory probe for surface measurements also available. See 15-078-2A.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
For Use With (Application) Measuring temperature in liquids, air/gas and semi solids
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Includes 9 V Battery, Stainless-steel, Triple-purpose Type-K Thermocouple Probe with handle for semisolid, liquid or air/gas systems
Length (Metric) 70 mm
Material ABS Plastic
Probe Type Type K Thermocouple
Resolution 0.1°C
Weight (English) 6.5 oz.
Weight (Metric) 184 g
Product Type Digital Thermometer
Length (English) 2.75 in.
Max. Temperature (English) 2200°F
Max. Temperature (Metric) 1200°C
Min. Temperature (English) -350°F
Min. Temperature (Metric) -212°C
Temperature Range (English) -350°F to +2200°F
Temperature Range (Metric) -212°C to +1200°C
Calibrated Yes
Battery Type 9 V
Accuracy ±1°C
Display Digital LCD
Width (Metric) 8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.