Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Tri-Display Thermometer
SCI_ED

Catalog No. s01639 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S01639 0°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S01639
This item is not returnable. View return policy

Triple-display for current, minimum and maximum temperature.

  • Programmable low and high alarm
  • Indoor temperature display
  • °C/°F exchange
  • Low battery indication
Specifications:
  • Measurement range: 0° to 50°C (32° to 122°F)
  • Display Size: 37 x 37mm
  • Product Size: 85 x 64 x 17mm
  • Battery: 1.5V, size AAA x 1 pc

Specifications

Display Dimensions 37 x 37 mm
Product Type Tri-Display Thermometer
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 32°F
Min. Temperature (Metric) 0°C
Temperature Range (English) 32°F to 122°F
Temperature Range (Metric) 0°C to 50°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.