Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Tube Blocks for Incubating/Cooling Mini Shakers

Catalog No. p-4596162 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Test Tube Block
Size:
30 x 6 mm
24 x 10 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Size
02-217-720 Test Tube Block 30 x 6 mm
02-217-721 Test Tube Block 24 x 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-217-720

For microtubes, test tubes and centrifuge tubes.

  • Modular blocks constructed from solid anodized aluminum block
  • Tube close to block walls allow for maximum temperature transfer

TRUSTED_SUSTAINABILITY

Specifications

Tube Size 6 mm
Product Type Test Tube Block
Material Solid anodized Aluminum
For Use With (Equipment) Incubating/cooling mini shaker
Size 30 x 6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.