Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Tubing Four-Way Polypropylene Connectors
SCI_ED

Catalog No. S50715F Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Inner:
0.12 to 0.15 in.
0.18 to 0.21 in.
0.25 to 0.31 in.
0.375 in.
0.438 in.
0.5 to 0.562 in.
For Use With:
10.9mm
12.7 to 14.2mm
3 to 3.8mm
4.5 to 5.3mm
6.3 to 7.8mm
9.5mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner For Use With
S50715F 0.5 to 0.562 in. 12.7 to 14.2mm
S50715B 0.18 to 0.21 in. 4.5 to 5.3mm
S50715D 0.375 in. 9.5mm
S50715C 0.25 to 0.31 in. 6.3 to 7.8mm
S50715A 0.12 to 0.15 in. 3 to 3.8mm
S50715E 0.438 in. 10.9mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S50715F
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Work in any tubing or vacuum system.

  • Excellent chemical and temperature resistance
  • Serrations hold tubing tightly and prevent slipping

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.5 to 0.562 in.
Material Polypropylene
Overall Length (English) 2.9 in.
Overall Length (Metric) 73.6 mm
For Use With 12.7 to 14.2mm
For Use With (Application) Used for any tubing or vacuum system
Width (Metric) 13.46 mm
Width (English) 0.53 in.
Shape 4-way
Height (Metric) 73.6 mm
Height (English) 2.9 in.
Color Transparent
Maximum Pressure 20 psi
Product Type Four-way Connector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.