Learn More
Fisherbrand™ Tubing Quick Disconnect Low-Density Polyethylene Connectors
Shop All Fisherbrand Products

Description
Tight fitting, with tapered ends that accept several tubing sizes.
Reducing connectors can be made by combining:
- 15-315-27C with 15-315-27D for tubing from 1/4 to 7/16 in. (6.4 to 11cm)
- 15-315-27E with 15-315-27F for tubing from 7/16 to 5/8 in. (11 to 15.9cm)
Specifications
Specifications
| Diameter (English) Inner | 0.25 to 0.312 in. |
| Material | LDPE |
| Overall Length (English) | 2.71 in. |
| Overall Length (Metric) | 68.5 mm |
| For Use With | 6.3 to 7.8mm |
| For Use With (Application) | Used for any tubing or vacuum system |
| Width (Metric) | 17.2 mm |
| Width (English) | 0.68 in. |
| Color | Transparent |
| Maximum Pressure | 20 psi |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.