Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Tubing Y Polypropylene Connectors
SCI_ED

Catalog No. S50701C Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Inner:
0.12 to 0.15 in.
0.12 to 0.31 in.
0.18 to 0.32 in.
Overall Length (Metric):
25.4 mm
38.1 mm
50.8 mm
Width (Metric):
4 mm
5.33 mm
7.8 mm
Height (Metric):
14.2 mm
20.3 mm
32.2 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Overall Length (Metric) Width (Metric) Height (Metric)
S50701C 0.12 to 0.31 in. 50.8 mm 7.8 mm 32.2 mm
S50701A 0.12 to 0.15 in. 25.4 mm 4 mm 14.2 mm
S50701B 0.18 to 0.32 in. 38.1 mm 5.33 mm 20.3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S50701C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Work in any tubing or vacuum system.

  • Excellent chemical resistance
  • Polypropylene
  • Autoclavable
  •  Serrated connecting surfaces to prevent tubing slipping
  • Withstands flows to 20 p.s.i.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.12 to 0.31 in.
Material Polypropylene
Overall Length (English) 2 in.
Overall Length (Metric) 50.8 mm
For Use With 3 to 7.8mm
For Use With (Application) Used for any tubing or vacuum system
Width (Metric) 7.8 mm
Width (English) 0.31 in.
Shape Y
Height (Metric) 32.2 mm
Height (English) 1.27 in.
Color Transparent
Maximum Pressure 20 psi
Product Type Tubing Connector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.