Learn More
Description
Made with precision machined aluminum rod for strength and durability
Has three knobs:
- Knob one: Raises and lowers stirrer
- Knob two: Locks stirrer on support rod
- Knob three: Controls swivel setting
Specifications
Specifications
| For Use With (Equipment) | Stirring stands from 12mm to 19mm dia. |
| Type | Clamp |
| Material | Cast Zinc, Aluminum |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.