Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Variable-Flow Peristaltic Pumps

Catalog No. 138761
Change view
Click to view available options
Flow Rate:
0.005 to 0.9 mL/min.
0.03 to 8.2 mL/min.
0.4 to 85 mL/min.
10.9 to 600 mL/min.
Electrical Requirements:
115 V 60 Hz
115V 60 Hz
120 V 60 Hz
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Electrical Requirements
13-876-1 0.03 to 8.2 mL/min. 115 V 60 Hz
13-876-2 0.4 to 85 mL/min. 120 V 60 Hz
13-876-3 10.9 to 600 mL/min. 115V 60 Hz
13-876-4 0.005 to 0.9 mL/min. 115 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 13-876-1

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Silicone tubing (0.03, 0.06, 0.09, 0.18, and 0.25 in. I.D.), polypropylene fittings/nipples, 115VAC power supply and accessory battery connector (battery not supplied)

Compact peristaltic pumps for use with liquids and gases

  • Bi-directional flow with precise measured deliveries
  • Excellent flow control and flexibility for transferring and dosing liquids
  • Ultralow-, low-, medium-, and medium high-flow models feature flowrates from 0.005 to 600mL/min. and accept up to five different tubing sizes
  • Revolution of one roller delivers a precisely measured volume specific to tubing size and motor speed control
  • Variable-speed motor control and PURGE/PRIME switch for high-speed emptying and filling
  • Reverse mode permits ease in draining tubing
  • Three rollers reduce flow pulsation, prevent siphoning, and eliminate the need for check valves
  • Packaged in chemical-resistant ABS plastic case
  • Autoclavable tubing may be used with fluid temperatures from -62° to +260°C (-80° to +500°F) and is ideal for food, pharmaceutical and other critical solutions
  • Dimensions: 6.62L × 4.75W × 4.5 in.H (16.8 × 12 × 11.5cm).

Specifications

Control Type Variable Speed
Flow Rate 0.03 to 8.2 mL/min.
Motor Speed Variable
Reversible Yes
Includes Polypropylene fittings/nipples, Silicone tubing (0.06, 0.09, 0.18 and 0.25 in. I.D.)
Temperature (English) Max. 500°F
Temperature (English) Min -80°F
Temperature (Metric) Max 260°C
Temperature (Metric) Min. -62°C
Overall Length (English) 6.625 in.
Overall Length (Metric) 16.8 cm
Overall Width (English) 4.75 in.
Overall Width (Metric) 12 cm
Overall Height (English) 4.5 in.
Overall Height (Metric) 11.4 cm
Weight (English) 1.25 lb.
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.