Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Variable Speed Nutator
SDPSCI_ED

Catalog No. S06622 Shop All Fisherbrand Products
Change view
Click to view available options
Speed Range:
4 to 24 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
S06622 4 to 24 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S06622

missing translation for 'validMainframeMsg'

Delivers gentle, low-foam action for uniform mixing of fluids in small collection tubes to larger centrifuge tubes

Three-dimensional rotating motion facilitates thorough mixing. Accommodates a variety of tube sizes and types and can be used in coldrooms or incubators.

  • Variable speed from 4-24rpm offers gentle continuous mixing of samples
  • Low-profile, compact design enables placement at every workstation 9 x 5 in. platform accommodates a variety of tubes and vessels
  • Operating range up to 45°C
  • Load capacity: 0.82kg (1.8 lb.)
  • Quiet operation

Warranty and Services

One year

Specifications

Load Bearing Capacity (Metric) 0.8 kg
Speed Range 4 to 24 rpm
Electrical Requirements 115 V, 60 Hz
Voltage 115 V
Temperature Range (Metric) 4°C to 40°C
Amperage 1.25 A
Load Bearing Capacity (English) 1.8 lb.
Temperature Range (English) 39.2 to 104°F
Frequency 60 Hz
Depth (English) 5 in.
Depth (Metric) 12.5 cm
Length (English) Platform 5.25 in.
Length (Metric) Platform 13.1 cm
Width (English) Platform 9.75 in.
Width (Metric) 18.7 cm
Width (Metric) Platform 24.3 cm
Shipping Weight (English) 2.21 lb.
Shipping Weight (Metric) 1 kg
Model 201100
Includes One Rubber dimple pad
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.