Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vessel Holders for Heavy-duty Vortex Mixers

Catalog No. p-4903790 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
125 to 250 mL
500 to 1000 mL
Product Type:
Large vessel holder
Small vessel holder
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Product Type
02-216-130 125 to 250 mL Small vessel holder
02-216-131 500 to 1000 mL Large vessel holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-216-130
Only null left
Add to Cart
Add to Cart

For use with heavy-duty vortex mixers.

  • Rubber holder secures 125 and 250mL Erlenmeyer flasks, or 500 and 1000mL Erlenmeyer flasks
  • Requires Universal Holder

TRUSTED_SUSTAINABILITY

Specifications

Holds 125 to 250 mL
Product Type Small vessel holder
Material Rubber
For Use With (Equipment) Heavy-duty vortex mixer
Includes Grip mat
No. of Positions 1
Requires Universal holder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.