Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vial Blocks for Incubating/Cooling Mini Shakers

Catalog No. p-4596172 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
6 x 28 mm
8 x 23 mm
8 x 25 mm
9 x 21 mm
12 x 17 mm
12 x 19 mm
15 x 16 mm
20 x 12 mm
20 x 15 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
02-217-726 15 x 16 mm
02-217-727 12 x 17 mm
02-217-725 20 x 15 mm
02-217-724 20 x 12 mm
02-217-731 8 x 25 mm
02-217-730 8 x 23 mm
02-217-728 12 x 19 mm
02-217-729 9 x 21 mm
02-217-732 6 x 28 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02-217-726

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

For holding vials of different sizes.

  • Modular blocks constructed from solid anodized aluminum block
  • Tubes close to block walls allow for maximum temperature transfer

TRUSTED_SUSTAINABILITY

Specifications

Tube Size 16 mm
Product Type Vial Block
Material Solid anodized Aluminum
For Use With (Equipment) Incubating/cooling mini shaker
Size 15 x 16 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.