Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vortex Mixer Accessories: Foam Insert Set

Catalog No. p-4888271 Shop All Fisherbrand Products
Change view
Click to view available options
Tube Size:
20 to 25 mm
9 to 13 mm
9 to 13 mm, 14 to 19 mm, 20 to 29 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Size
02-215-393 9 to 13 mm
02-215-394 9 to 13 mm, 14 to 19 mm, 20 to 29 mm
02-215-395 20 to 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-215-393
Add to Cart
Add to Cart

For use with Fisherbrand vortex mixers.

Also compatible with other manufacturers' models; contact your Fisher Scientific Customer Service Representative for details.

Foam Insert Variety Pack

  • Includes foam inserts for the following: 9 to 13mm tube holder, 14 to 19mm tube holder, 20 to 29mm

TRUSTED_SUSTAINABILITY

Specifications

Tube Size 9 to 13 mm
Product Type Foam Insert Set
Material Foam
For Use With (Equipment) Digital and analog mini vortex mixer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.