Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wall-Mount Clock, Calendar, and Thermometer
SCI_ED

Catalog No. s43192 Shop All Fisherbrand Products
Change view
Click to view available options
Display:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
S43192 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S43192
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

Two AAA batteries, wall mount

High-tech design looks great in any science classroom or office.

  • Read the time, date and temperature with one glance at the large 6.5 × 3.75 in. display
  • Time can be displayed in 12-hour AM/PM or 24-hour international time
  • Temperature is °C/°F selectable
  • Calendar displays month, date and day of the week

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Calendar Thermometer Clock
Accuracy 0.0001
Resolution 1 sec.
Display LCD
Battery Type AAA
Temperature Range (English) 23°F to 122°F
Temperature Range (Metric) -5°C to +50°C
Temperature Resolution 0.5°
Dimensions (L x W) 9.25 x 10 in. (23.5 x 25.4 cm)
Length (English) 9.25 in.
Length (Metric) 23.5 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Depth (English) 1 in.
Depth (Metric) 2.54 cm
Weight (English) 19 oz.
Weight (Metric) 0.53 kg
Includes Three AAA batteries, wall mount
For Use With (Application) High tech design looks great in any science classroom or office
Quantity Each
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.