Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vacuum Systems for Gel Drying Systems

Catalog No. FBGDPX20 Shop All Fisherbrand Products
Change view
Click to view available options
Flow Rate:
11.5 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
FB-GDP-X20 11.5 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. FB-GDP-X20
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Pump only

For quick gel drying

Dual pumping action works with the heat from the gel dryer to dry gels fast. Hot vapors from the gel dryer are condensed and isolated from the rest of the system by a room-temperature vapor pump. A compact, high-efficiency dry vacuum pump provides the deep vacuum needed to get the last liquid out of the gel. The two-pump system works as quickly as a two-stage vacuum pump and cold trap, and faster than a conventional stand-alone diaphragm pump or water jet pump. The trapping medium doesn't mix with the condensate, so it can be reused.

  • As supplied with FB-GD-X1 Systems
  • Work with most gel dryers, including Bio-Rad™, Hoefer Scientific, and Labconco™

Certifications

CE

Specifications

Includes Pump only
Certifications/Compliance CE
Electrical Requirements 230 V 50 Hz
Dimensions (L x W x H) 15.5 x 11.15 x 13.6 in. (39.4 x 28.3 x 34.5 cm)
Plug Type Schuko
Flow Rate 11.5 L/min.
For Use With Gel drying system
Frequency 50 Hz
Overall Height (English) 13.6 in.
Overall Height (Metric) 34.5 cm
Overall Length (English) 15.5 in.
Overall Length (Metric) 39.4 cm
Overall Width (English) 11.15 in.
Overall Width (Metric) 28.3 cm
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.