Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Absorbent Surface Protector

Catalog No. 14666301 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
22.5 x 18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14-666-301 22.5 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-666-301

missing translation for 'validMainframeMsg'

Disposable sheets of absorbent paper with polyethylene backing

  • Ideal for preventing glass breakage, protecting benches, absorbing liquids, and lining humidity chambers and fume cupboards
  • Paper side quickly absorbs liquids and keeps spills from spreading
  • Polyethylene side prevents liquids from reaching work area and is useful for sample recovery

Specifications

Product Type Bench Protector
Material Polyethylene
Length (English) 22.5 in.
Length (Metric) 570 mm
Width (English) 18 in.
Width (Metric) 460 mm
Dimensions (L x W) 22.5 x 18 in.
For Use With (Application) Ideal for preventing glass breakage, protecting benches, absorbing liquids, and lining humidity chambers and fume cupboards
Quantity 50 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.