Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Absorbent Underpads
SCI_ED

Catalog No. S67013 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
100 ft. x 20 in.
24 x 20 in.
36 x 20 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S67013 100 ft. x 20 in.
S67012 36 x 20 in.
S67011 24 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S67013

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-absorbency fibers soak up spills.

  • Quickly absorb liquids and keep spills from spreading
  • Lie flat, hugging the benchtop to prevent sliding
  • Cushioned surface minimizes breakage of delicate labware
  • Polyethylene backing is chemical resistant
  • Spunbond top layer provides durability even when wet
  • Absorb up to 750mL/m2

TRUSTED_SUSTAINABILITY

Specifications

Product Type Absorbent Underpad
Material Polyethylene
Absorbancy 750 mL/m2
Length (English) 100 ft.
Length (Metric) 30 m
Width (English) 20 in.
Width (Metric) 510 mm
Dimensions (L x W) 100 ft. x 20 in.
For Use With (Application) Quickly absorb liquids and keep spills from spreading
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.