Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Absorption Rectangular Quartz Flow Cells

Catalog No. 14958155 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
6.2 μL
390 μL
450 μL
Path Length:
0.1 mm
10 mm
Height (Metric):
35 mm
45 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Path Length Height (Metric)
14-958-155 390 μL 10 mm 35 mm
14-958-132 450 μL 10 mm 45 mm
14-958-148 6.2 μL 0.1 mm 35 mm
14-958-156 390 μL 10 mm 35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-958-155
Only null left
Add to Cart
Add to Cart

Choose cells with quartz windows for transformation from the far ultraviolet through infrared

  • Compact size
  • All cells are 12.5mm square
  • Fused-on inlet and outlet tubes
  • With two clear windows and two black windows
  • Wavelength range for all cells is 190 to 2600nm and 2850 to 3600nm

Order Info

Select cells with center height appropriate to match the cell aperture center with the center position of the light beam in your spectrophotometer e.g. center height is 8.5mm for Beckman™ or Spectronic™ instruments, center height is 15mm for Hewlett-Packard™, Perkin-Elmer™, and Shimadzu™ instruments

Specifications

Type Compact Flow Cell
Capacity (Metric) 390 μL
Material Quartz
Width (Metric) Interior 3.5mm
Path Length 10 mm
Wavelength Range 190 to 2600 nm and 2850 to 3600 nm
Height (Metric) 35 mm
Width (Metric) 12.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.