Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Tacky Mats for Controlled Environments

Catalog No. 19181523 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Gray
White
Dimensions (L x W):
18 x 45 in.
24 x 36 in.
24 x 45 in.
26 x 45 in.
36 x 18 in.
36 x 36 in.
36 x 45 in.
36 x 60 in.
Surface Coating:
High Tack
Low Tack
Standard Tack
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Surface Coating
19-181-523 Gray 36 x 45 in. Standard Tack
19-181-554 Blue 18 x 45 in. Standard Tack
19-181-553 Blue 18 x 45 in. High Tack
19-181-550 White 18 x 45 in. Standard Tack
19-181-506 White 18 x 45 in. High Tack
19-181-520 Blue 24 x 36 in. Standard Tack
19-181-521 White 24 x 36 in. Standard Tack
19-181-555 Blue 24 x 45 in. Standard Tack
19-181-507 White 24 x 45 in. Low Tack
19-181-551 White 24 x 45 in. High Tack
19-181-525 Blue 26 x 45 in. Standard Tack
19-181-526 Gray 26 x 45 in. Standard Tack
19-181-519 Blue 36 x 18 in. Standard Tack
19-181-516 Blue 36 x 18 in. High Tack
19-181-527 Blue 36 x 36 in. Standard Tack
19-181-510 White 36 x 36 in. High Tack
19-181-522 Blue 36 x 45 in. Standard Tack
19-181-552 White 36 x 45 in. Standard Tack
19-181-524 Blue 36 x 60 in. Standard Tack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 19-181-523
Add to Cart
Add to Cart

General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.

  • Highly effective in dust removal ability and easy to use
  • Polyethylene film coated with environment-friendly water-borne acrylic adhesive
  • Dust removal: 99%
  • Tensile strength: >1.5 kgf/cm2
  • 30 layers
  • 30 sheets per mat, 4 mats per case
  • Numbered tabs ensure one sheet at a time removal

Specifications

Disposable Single-use
Surface Coating Standard Tack
Material Polyethylene Film
For Use With (Application) Perfect for cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment
Color Gray
Certifications/Compliance ISO9001, ISO14001
Type Cleanroom Tacky Mat
Length (Metric) 91 cm
Width (English) 45 in.
Length (English) 36 in.
Dimensions (L x W) 36 x 45 in.
Quantity 30 Sheets/Mat, 4 Mats/Cs.
Width (Metric) 114 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.