Learn More
Description
Effectively removes dirt, debris and lint
- Suitable for use on many surfaces including glass, plastic, metal and cloth
- Picks up contaminants from hard-to-reach areas such as walls, ceilings, floors, benchtops, windows and corners
- Rolling mop unit with adhesive sheets connects to lightweight, 4 ft. long (1.2m) aluminum handle—handle extends to 7 ft. (2.1m)
- Roll is 18 in. wide (46cm) and contains 20 disposable, high-tack polyfoam sheets with bounce-back memory
- Perforations approximately every 14 in. (41cm) give easy access to fresh sheet
Specifications
Specifications
| Product Type | 4 Rolls and Extendable Handle |
| Width (English) | 18 in. |
| Includes | Four Rolls and Extendable Handle. |
| For Use With (Application) | Effectively Removes Dirt, Debris and Lint |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
