Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adjustable-Spray Mini-Wash Bottle
SCI_ED

Catalog No. S413505P Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
240 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S413505P 240 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S413505P
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Comfortable and easy to use.

  • Chemical-resistant
  • Unbreakable
  • High-density polyethylene bottle with polypropylene sprayer
  • Capacity: 8.1 oz. (240mL)

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Color White
Includes Polypropylene sprayer
Material HDPE
Quantity 3/Pk.
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Threaded
Height (Metric) 10.16 cm
Width (English) 8.25 in.
Length (English) 10.5 in.
Height (English) 4 in.
Closure Material Polypropylene
Closure Size For 240 mL Bottle
Diameter (Metric) 20.96 cm
Closure Type Threaded
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Round
Disposable Reusable
Product Type Spray Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.