Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Aluminum Test Tube Cleansing Baskets

Catalog No. 1381459 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
13 x 9 x 7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
13-814-59 13 x 9 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-814-59
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand Aluminum Test Tube Cleansing Baskets are designed strong yet lightweight

Fisherbrand Aluminum Test Tube Cleansing Baskets are designed strong yet lightweight

  • Fisherbrand™ Aluminum Test Tube Cleansing Baskets are designed strong yet lightweight
  • Strip bands cover sharp edges all around for safe handling
  • Expanded metal construction provides rigidity and full flow-through of the cleansing solution
  • Have many applications and various shapes and sizes are available
  • Rigid Construction
  • Wire mesh allows fill flow-through of cleansing solution
  • Safe handling with no sharp edges
  • Does not rust or corrode

Specifications

Closure Included No
Autoclavable Not Autoclavable
Material Aluminum
Shape Rectangular
Dimensions (L x W x H) 13 x 9 x 7 in.
Length (Metric) 33 cm
Length (English) 13 in.
Width (English) 9 in.
Height (English) 7 in.
Product Type Aluminum Test Tube Cleansing Basket
Height (Metric) 18 cm
Width (Metric) 22.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.