Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Aluminum Weighing Dishes

Catalog No. 08732103 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
20 mL
42 mL
65 mL
70 mL
150 mL
Depth (Metric):
13 mm
16 mm
17 mm
17.3 mm
20 mm
Diameter (Metric) Inner Base:
44 mm
51 mm
68.2 mm
69 mm
96 mm
Shape:
Flanged Sides
Fluted Sides
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Depth (Metric) Diameter (Metric) Inner Base Shape
08-732-103 70 mL 17.3 mm 68.2 mm Fluted Sides
08-732-102 65 mL 16 mm 69 mm Fluted Sides
08-732-101 42 mL 17 mm 51 mm Fluted Sides
08-732-100 20 mL 13 mm 44 mm Fluted Sides
08-732-104 150 mL 20 mm 96 mm Flanged Sides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 08-732-103
Only null left
Add to Cart
Add to Cart

Aluminum dishes for weighing and dispensing

Choose Fisherbrand™ Aluminum Weight Dishes for weighing and dispensing.

  • With fluted sides
  • Lightweight, yet sturdy
  • Slightly sloping sides facilitate stacking

Specifications

Bottom Shape Flat
Capacity (Metric) 70 mL
Material Aluminum
Shape Fluted Sides
Type Weighing Dish
For Use With (Application) For weighing and dispensing
Depth (Metric) 17.3 mm
Diameter (Metric) Inner Base 68.2 mm
Diameter (Metric) Inner Top 72.6 mm
Diameter (Metric) 68.2 mm (Inner Base), 72.6 mm (Inner Top)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.