Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Amber Dry Natural Rubber Tubing

Catalog No. 22203216 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inner:
6.4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
22-203216 6.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-203216
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made with dry natural rubber

  • Made with dry natural rubber
  • Color: Amber

Specifications

Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.4 mm
Material Natural Rubber
Overall Length (English) 12 ft.
Overall Length (Metric) 3.7 m
Thickness (English) 0.125 in.
Thickness (Metric) 3.17 mm
Min. Operating Temperature (English) -76°F
Min. Operating Temperature (Metric) -60°C
Color Amber
Max. Operating Temperature (English) 480°F
Max. Operating Temperature (Metric) 121°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.