Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Amber Soda Glass Wide Mouth Packer Bottles with White Polypropylene/Polyvinyl Lined Cap
SDP

Catalog No. 02911435 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
250 mL
Quantity:
24/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-911-435 250 mL 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-911-435

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Ideal for storage of dry powders.

  • Wide mouth for bottles allows easy accessibility for removal of contents
  • Custom cleaned containers and caps are free of visible particulates done using deionised water
  • Certified clean containers are cleaned as per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Color Amber
Diameter (Metric) Inner Neck 31.8mm
Includes Certificate of analysis
Material Soda Lime Glass
Packaging 24/Cs.
Quantity 24/Cs.
Closure Color White
Liner Material Polyvinyl
Closure Included Yes
Mouth Wide
Height (Metric) 119 mm
Closure Liner Polyvinyl
Closure Material Polypropylene
Closure Size 45-400 mm
Diameter (Metric) 66 mm
Closure Type Screw Cap
Capacity (English) 8 oz.
Shape Round
Product Type Wide Mouth Packer Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.