Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene PE Foam/PTFE Cap

Catalog No. p-2664037 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
500 mL
Closure Size:
28-400 mm
33-400 mm
53-400 mm
Quantity:
12/Cs.
24/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-911-438 30 mL 28-400 mm 24/Cs.
02-911-439 60 mL 33-400 mm 24/Cs.
02-911-442 500 mL 53-400 mm 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 02-911-438
This item is not returnable. View return policy

Feature a wide opening, making them ideal general purpose bottles for solids. Fisherbrand™ Amber Wide-Mouth Packers with PTFE-Faced PE-Lined Caps are the classic vitamin bottles, and are often used in pharmaceutical, chemical, and environmental applications. The amber glass filters out ultraviolet wavelengths to protect light-sensitive solids.

Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids. Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging. These packer bottles are also often used in chemical and environmental applications.

  • Attached polypropylene (PP) caps with F217 (PE foam) & PTFE liners are an economical alternative to Thermoset & Phenolic PTFE lined caps
  • F217 liners consist of 3 layers: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • PTFE/F217 liners are very resilient and have strong resistance to chemicals and moisture to help keep bottle or jar contents free of odor and taste interference

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Amber
Material Glass
Packaging 24/Cs.
Quantity 24/Cs.
Closure Color White
Liner Material PE Foam/PTFE
Neck Finish 28-400
Certifications/Compliance USP Type III
Closure Included Yes
Mouth Wide
Shape Round
Product Type Wide Mouth Packer Bottle
Closure Liner PTFE/Polyethylene
Closure Material Polypropylene
Closure Size 28-400 mm
Diameter (Metric) 36 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.