Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ASTM™ Specific Gravity Hydrometers, 260 mL, for Liquids Heavier than Water
SDP

Catalog No. 116038AC Shop All Fisherbrand Products
Change view
Click to view available options
ASTM Number:
125H
126H
127H
128H
129H
130H
131H
132H
134H
135H
138H
140H
141H
Certifications/Compliance:
3-point Cert, ASTM E126, E100-14 T1
ASTM E126
Specific Gravity Range:
1.00 to 1.05 ASTM 125H-62
1.05 to 1.10 ASTM 126H-62
1.10 to 1.15 ASTM 127H-62
1.15 to 1.20 ASTM 128H-62
1.20 to 1.25 ASTM 129H-62
1.25 to 1.30 ASTM 130H-62
1.30 to 1.35 ASTM 131H-62
1.35 to 1.40 ASTM 132H-62
1.45 to 1.50 ASTM 134H-62
1.50 to 1.55 ASTM 135H-62
1.65 to 1.70 ASTM 138H-62
1.75 to 1.80 ASTM 140H-62
1.80 to 1.85 ASTM 141H-62
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. ASTM Number Certifications/Compliance Specific Gravity Range
11-603-8AC 125H 3-point Cert, ASTM E126, E100-14 T1 1.00 to 1.05 ASTM 125H-62
11-603-8BC 126H 3-point Cert, ASTM E126, E100-14 T1 1.05 to 1.10 ASTM 126H-62
11-603-8CC 127H 3-point Cert, ASTM E126, E100-14 T1 1.10 to 1.15 ASTM 127H-62
11-603-8LC 135H 3-point Cert, ASTM E126, E100-14 T1 1.50 to 1.55 ASTM 135H-62
11-603-8A 125H ASTM E126 1.00 to 1.05 ASTM 125H-62
11-603-8C 127H ASTM E126 1.10 to 1.15 ASTM 127H-62
11-603-8B 126H ASTM E126 1.05 to 1.10 ASTM 126H-62
11-603-8D 128H ASTM E126 1.15 to 1.20 ASTM 128H-62
11-603-8E 129H ASTM E126 1.20 to 1.25 ASTM 129H-62
11-603-8F 130H ASTM E126 1.25 to 1.30 ASTM 130H-62
11-603-8GC 131H 3-point Cert, ASTM E126, E100-14 T1 1.30 to 1.35 ASTM 131H-62
11-603-8HC 132H 3-point Cert, ASTM E126, E100-14 T1 1.35 to 1.40 ASTM 132H-62
11-603-8KC 134H 3-point Cert, ASTM E126, E100-14 T1 1.45 to 1.50 ASTM 134H-62
11-603-8PC 138H 3-point Cert, ASTM E126, E100-14 T1 1.65 to 1.70 ASTM 138H-62
11-603-8RC 140H 3-point Cert, ASTM E126, E100-14 T1 1.75 to 1.80 ASTM 140H-62
11-603-8SC 141H 3-point Cert, ASTM E126, E100-14 T1 1.80 to 1.85 ASTM 141H-62
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 11-603-8AC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ASTM™ Specific Gravity Hydrometers, 260 mL, for Liquids Heavier than Water deliver accurate 0.001 specific gravity readings standardized at 60°F. Individually serialized and calibrated to ASTM E100/E126; optional 3-point certification on select models. Use with a 260 mL cylinder (sold separately).

  • Measures specific gravity for liquids heavier than water; range and ASTM number vary by model
  • Standardized at 60°F with clear, easy-to-read scale and fine 0.001 divisions
  • Designed for 260 mL liquid volume hydrometer cylinders for consistent immersion depth
  • Individually serialized and calibrated to meet or exceed ASTM E100/E126 requirements
  • Optional 3-point/NIST-traceable certification available on select models for added confidence
  • Durable glass construction for routine quality control and laboratory use

Compliance

Calibrated according to ASTM™ E 126 specifications.

TRUSTED_SUSTAINABILITY

Specifications

Type Specific Gravity ASTM Calibrated Hydrometer
ASTM Number 125H
Increments 0.001
Certifications/Compliance 3-point Cert, ASTM E126, E100-14 T1
Length (Metric) 260 mm
For Use With (Application) Liquids heavier than Water
Specific Gravity Range 1.00 to 1.05 ASTM 125H-62
Volume (Metric) 260 mL
Temperature of Standardization 60°F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.