Learn More
Fisherbrand™ ASTM™ Specific Gravity Hydrometers, 260 mL, for Liquids Heavier than Water
Shop All Fisherbrand Products

Description
- Measures specific gravity for liquids heavier than water; range and ASTM number vary by model
- Standardized at 60°F with clear, easy-to-read scale and fine 0.001 divisions
- Designed for 260 mL liquid volume hydrometer cylinders for consistent immersion depth
- Individually serialized and calibrated to meet or exceed ASTM E100/E126 requirements
- Optional 3-point/NIST-traceable certification available on select models for added confidence
- Durable glass construction for routine quality control and laboratory use
Compliance
Calibrated according to ASTM™ E 126 specifications.
Specifications
Specifications
| Type | Specific Gravity ASTM Calibrated Hydrometer |
| ASTM Number | 125H |
| Increments | 0.001 |
| Certifications/Compliance | 3-point Cert, ASTM E126, E100-14 T1 |
| Length (Metric) | 260 mm |
| For Use With (Application) | Liquids heavier than Water |
| Specific Gravity Range | 1.00 to 1.05 ASTM 125H-62 |
| Volume (Metric) | 260 mL |
| Temperature of Standardization | 60°F |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.